
Fuel Hose Assembly 1 in x 12 ft
Mfr # CP16WB12
Zoro # G614533953
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Wirebraid Fuel Hose
Length
12 ft.
Includes
1" fittings
Male Thread (In.)
1" NPT M
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP16WB12
Zoro #
G614533953
UPC #
-
Country of Origin
United States
Dimensions
Length
12 ft.
Details
Material
Wirebraid Fuel Hose
Includes
1" fittings
Male Thread (In.)
1" NPT M
Item
Fuel Hose Assembly 1 in x 12 ft
Color
Black
Features
Chrome Plated Brass Fixed Couplings
Standards
UL Listed to UL330 & CAN/ULC-S612-116
For Use With
Recommended for all gasoline, diesel fuel, kerosene, fuel oil, leaded and unleaded gasoline.
Description
Fuel Hose Assembly 1 in x 12 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.