
Fuel Hose Assembly 1 in x 14 ft
Mfr # CP16WB14
Zoro # G414533979
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Includes
1" fittings
Male Thread (In.)
1" NPT M
Features
Chrome Plated Brass Fixed Couplings
Length
14 ft.
Material
Wirebraid Fuel Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP16WB14
Zoro #
G414533979
UPC #
-
Country of Origin
United States
Dimensions
Length
14 ft.
Details
Includes
1" fittings
Item
Fuel Hose Assembly 1 in x 14 ft
Male Thread (In.)
1" NPT M
Features
Chrome Plated Brass Fixed Couplings
Material
Wirebraid Fuel Hose
Color
Black
For Use With
Recommended for all gasoline, diesel fuel, kerosene, fuel oil, leaded and unleaded gasoline.
Standards
UL Listed to UL330 & CAN/ULC-S612-117
Description
Fuel Hose Assembly 1 in x 14 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.