Zoro Homepage

Fuel Hose Assembly 1 in x 9 ft

  • Mfr # CP16WB09

  • Zoro # G114533934


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Male Thread (In.)
1" NPT M
Features
Chrome Plated Brass Fixed Couplings
Includes
1" fittings
Color
Black
Length
9 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP16WB09
Zoro #
G114533934
UPC #
-
Country of Origin
United States

Dimensions

Length
9 ft.

Details

Male Thread (In.)
1" NPT M
Features
Chrome Plated Brass Fixed Couplings
Includes
1" fittings
Item
Fuel Hose Assembly 1 in x 9 ft
Color
Black
Material
Wirebraid Fuel Hose
For Use With
Recommended for all gasoline, diesel fuel, kerosene, fuel oil, leaded and unleaded gasoline.
Standards
UL Listed to UL330 & CAN/ULC-S612-114

Description

Fuel Hose Assembly 1 in x 9 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.