
Fuel Hose Assembly 3/4 in x 12 ft
Mfr # CP12HW12
Zoro # G214534084
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Length
12 ft.
Male Thread (In.)
3/4" NPT M
Includes
3/4" fittings
Features
Chrome Plated Brass Fixed Couplings
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP12HW12
Zoro #
G214534084
UPC #
-
Country of Origin
United States
Dimensions
Length
12 ft.
Details
Male Thread (In.)
3/4" NPT M
Includes
3/4" fittings
Features
Chrome Plated Brass Fixed Couplings
Color
Black
Item
Fuel Hose Assembly 3/4 in x 12 ft
Material
Hardwall Fuel Hose
For Use With
Recommended for all gasoline, diesel fuel, kerosene, fuel oil, leaded and unleaded gasoline.
Standards
UL Listed to UL330 & CAN/ULC-S612-102
Description
Fuel Hose Assembly 3/4 in x 12 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.