Zoro Homepage

Fuel Hose Assembly 3/4 in x 12 ft

  • Mfr # CP12WB12

  • Zoro # G014533928


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Includes
3/4" fittings
Color
Black
Male Thread (In.)
3/4" NPT M
Features
Chrome Plated Brass Fixed Couplings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP12WB12
Zoro #
G014533928
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft.

Details

Includes
3/4" fittings
Item
Fuel Hose Assembly 3/4 in x 12 ft
Color
Black
Male Thread (In.)
3/4" NPT M
Features
Chrome Plated Brass Fixed Couplings
Material
Wirebraid Fuel Hose
For Use With
Recommended for all gasoline, diesel fuel, kerosene, fuel oil, leaded and unleaded gasoline.
Standards
UL Listed to UL330 & CAN/ULC-S612-109

Description

Fuel Hose Assembly 3/4 in x 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.