Zoro Homepage

Fuel Hose Assembly 3/4 in x 16 ft

  • Mfr # CP12WB16

  • Zoro # G914534001


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
16 ft.
Includes
3/4" fittings
Material
Wirebraid Fuel Hose
Features
Chrome Plated Brass Fixed Couplings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP12WB16
Zoro #
G914534001
UPC #
-
Country of Origin
United States

Dimensions

Length
16 ft.

Details

Color
Black
Includes
3/4" fittings
Item
Fuel Hose Assembly 3/4 in x 16 ft
Material
Wirebraid Fuel Hose
Features
Chrome Plated Brass Fixed Couplings
Male Thread (In.)
3/4" NPT M
Standards
UL Listed to UL330 & CAN/ULC-S612-111
For Use With
Recommended for all gasoline, diesel fuel, kerosene, fuel oil, leaded and unleaded gasoline.

Description

Fuel Hose Assembly 3/4 in x 16 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.