
Fuel Hose Assembly 3/4 in x 18 ft
Mfr # CP12HW18
Zoro # G114533965
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Features
Chrome Plated Brass Fixed Couplings
Male Thread (In.)
3/4" NPT M
Color
Black
Length
18 ft.
Material
Hardwall Fuel Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP12HW18
Zoro #
G114533965
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft.
Details
Features
Chrome Plated Brass Fixed Couplings
Male Thread (In.)
3/4" NPT M
Color
Black
Item
Fuel Hose Assembly 3/4 in x 18 ft
Material
Hardwall Fuel Hose
Includes
3/4" fittings
Standards
UL Listed to UL330 & CAN/ULC-S612-105
For Use With
Recommended for all gasoline, diesel fuel, kerosene, fuel oil, leaded and unleaded gasoline.
Description
Fuel Hose Assembly 3/4 in x 18 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.