
Fuel Hose Assembly 3/4 in x 9 ft
Mfr # CP12HW09
Zoro # G914534025
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
9 ft.
Male Thread (In.)
3/4" NPT M
Material
Hardwall Fuel Hose
Features
Chrome Plated Brass Fixed Couplings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP12HW09
Zoro #
G914534025
UPC #
845660083563
Country of Origin
United States
Dimensions
Length
9 ft.
Details
Color
Black
Male Thread (In.)
3/4" NPT M
Item
Fuel Hose Assembly 3/4 in x 9 ft
Material
Hardwall Fuel Hose
Features
Chrome Plated Brass Fixed Couplings
Includes
3/4" fittings
For Use With
Recommended for all gasoline, diesel fuel, kerosene, fuel oil, leaded and unleaded gasoline.
Standards
UL Listed to UL330 & CAN/ULC-S612-100
Description
Fuel Hose Assembly 3/4 in x 9 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.