Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Hose Swivel 3/4"M x 3/4"F

  • Mfr # 000350

  • Zoro # G7159105


product price: $49.29
/ea

Key Features

Inlet
3/4 in NPT
Outlet
3/4 in NPT
Length
4 1/2 in
Material
Aluminum
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000350
Zoro #
G7159105
UPC #
845660000492
Country of Origin
United States

Dimensions

Length
4 1/2 in
Diameter
2 3/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Hose Swivel
Inlet
3/4 in NPT
Outlet
3/4 in NPT
Material
Aluminum
Max. Pressure
50 psi
For Use With
Refined Petroleum Liquids
Standards
UL
Housing Material
Aluminum
Type
Multi-Plane Swivel
Application
For Refined Petroleum Liquids
Maximum Operating Pressure
50 psi
Outlet Connection Type
FNPT
Wetted Material
Aluminum
For Media Type
Petroleum Liquids
Compatible with Manufacturer Model Number
E10
Product Type
Multi-Plane Swivel
Inlet Connection Type
NPT
Compatible Manufacturer Part Number
E10
Compatible Manufacturer Model Number
E10
For Use With Mfr. Model Number
E10
Compatible with Manufacturer Model No.
E10
Compatible with Mfr. Model No.
E10
For Use with Mfr Model Number
E10
Compatible Pump Manufacturer Part Number
E10
Compatible Mfr. Model Number
E10

Description

Swivel, Product Type Swivel, Maximum Operating Pressure Not Applicable, For Media Type Petroleum Liquids, Inlet Connection Size 3/4 in, Wetted Material Not Applicable, Inlet Connection Type NPT, Outlet Connection Size 3/4 in, Outlet Connection Type FNPT, Compatible Manufacturer Part Number E10, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.