
Fuel Nozzle, Black, 7 in Aluminum Spout
Mfr # 12090219N
Zoro # G216518136
product price: $1,170.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12090219N
Zoro #
G216518136
UPC #
-
Country of Origin
United States
Details
Item
Fuel Nozzle
Description
Fuel Nozzle, Overall Length 14 7/8 in, Features Designed for business and private over-the-wing aviation fueling. Manual shut-off. 100 mesh stainless steel fuel filter to prevent debris from entering tank. Includes Spout Cap & Chain, 5' Ground Cable., Primary Color Black, Includes Not Applicable, Spout Material Aluminum, Nozzle Material Aluminum, Spout Connection Size 1 1/2 in, Spout Discharge Size Not Applicable, Spout Length 7 in, Inlet Type FNPT, Inlet Size 1 1/4 in, Nozzle Operation Manual
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.