Fuel Nozzle, Diesel, HF, VIIIS, Clip, Blk
Mfr # 177610-04
Zoro # G7046737
product price: $241.55
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177610-04
Zoro #
G7046737
UPC #
845660010484
Country of Origin
United States
Details
Item
Fuel Nozzle,Diesel,HF,VIIIS,Clip,Blk
Description
Fuel Nozzle, Features Automatic shut-off High Flow Diesel Fuel Nozzle with three notch hold open clip, polymer handguard, Waffle Splash Guard and Spout Bushing, Primary Color Black, Includes Not Applicable, Spout Material Aluminum, Nozzle Material Aluminum, Spout Connection Size Not Applicable, Spout Discharge Size Not Applicable, Spout Length 7 in, Inlet Type NPT, Inlet Size 1 in, Nozzle Operation Automatic, Spout Connection Type Not Applicable, Cover Color Black, Flow Rate - Maximum 70 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.