Zoro Homepage

Fueling Hose, 60 ft L, Red, 250 psi

  • Mfr # CP240720FABA

  • Zoro # G921725188


product price: $1,942.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP240720FABA
Zoro #
G921725188
UPC #
-
Country of Origin
United States

Description

Fueling Hose, Hose Inside Dia. 1 1/2 in, Hose Length 60 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile/PVC, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards ISO 9001:2015, Hose Configuration Bulk, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.