Shop HUSKY
See all product information
Create Account
FuelNozzle, Blue, 7inStainlessSteelSpout
- Mfr # 12970259N
- Zoro # G114533941
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum/Polymer
For Use With
For use with DEF Hoses
Standards
ISO 22241-2:2006
Thread Size
M34 INLET
Nozzle Extension Type
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12970259N
- Zoro #
- G114533941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M34 INLET
- Spout Length
- 7 in
- Inlet Size
- 34 mm
Details
- Item
- Fuel Nozzle
- Material
- Aluminum/Polymer
- For Use With
- For use with DEF Hoses
- Standards
- ISO 22241-2:2006
- Nozzle Extension Type
- Rigid
- Spout Material
- Stainless Steel
- Cover Color
- Blue
- Maximum Operating Pressure
- 20 psi
- Number of Latch Positions
- 1
- Primary Color
- Blue
- Minimum Fluid Temperature
- -20 Degrees F
- Nozzle Material
- Stainless Steel
- Nozzle Operation
- Automatic
- Maximum Fluid Temperature
- 140 Degrees F
- Flow Rate - Maximum
- 15 gpm
- Meter Type Included
- No Meter Included
- Spout Tip Shape
- Round
- Operating Temperature - Maximum
- 140 Degrees F
- Flow Mechanism
- Pressure Activated
- Chemical Compatibility
- DEF
- Operating Temperature - Minimum
- -20 Degrees F
Description
Def Automatic Nozzle M34 Inlet
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.