Classic Style Series Thermoplastic Elastomer Black Front Floor Liners
- Mfr # 30201
- Zoro # G924184012
product price:Â
$
160.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30201
- Zoro #
- G924184012
- UPC #
- -
- Country of Origin
- China
Description
Front Floor Liners. Classic Style Series - Often referred to as floor mats. Husky Liners the original Floor Liners are engineered to fit the complex contours of your vehicle's carpeted floor boards, trunks, and cargo areas. The Husky Floor Liners form-fit design and raised containment walls will help keep your carpet clean even in the worst weather conditions. Fluid containment ribs and treads channel messes away from your shoes. This unique design keeps mud, snow, water and debris off your vehicle's expensive, hard to clean carpet. Husky Floor Liners are easy to clean and built to last against cracking and breaking. Patented rubberized material withstands most harmful chemicals including oil, gas, and battery acid. To help prevent your liners from shifting, most front and rear seat Floor Liners are designed with Patented "SPiN" ( STA-PUT Nibs) technology. The anti-shift Nibs on the back of the liner grip the carpet and help hold your liner in place without the use of additional fasteners. Features: Vehicle Year Make Model ( ASM) - 2002-2007 Jeep Liberty.. Material - Thermoplastic Elastomer.. Color - Black.. Floor Location - Front Row.. Dimension - 4.25 x 22.25 x 85.95 in.. Care Instructions The new floor liners are custom molded to fit your particular vehicle. The liners are made to take the place of your factory floor mats. For correct fit, it is necessary to remove the factory floor mats before installing your new floor liners. The liners are made from an engineering resin that is lightweight and extremely tough and durable. The easiest way to clean your liners is with a damp cloth or sponge. If using a cleaner, 409 or Glass Plus work well. Use of Armor All, Son-of-a-Gun or similar items is discouraged as these products make the liners slick.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.