Zoro Homepage

HOOD PROTECTOR

  • Mfr # 2810051

  • Zoro # G522603823


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Profile Style
Medium Profile
Mounting Type
Raised Mount
Hood or Fender Protector
Hood Only
Mounting Location - Air Deflector
Attaches to the Hood
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810051
Zoro #
G522603823
UPC #
-
Country of Origin
United States

Details

Profile Style
Medium Profile
Mounting Type
Raised Mount
Hood or Fender Protector
Hood Only
Mounting Location - Air Deflector
Attaches to the Hood
Material
Acrylic
Color
Smoke
Drilling Required
No
Installation Type
Fasteners
Wrap-Around
No

Description

Medium Profile; Smoke; Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.