Zoro Homepage

HOOD PROTECTOR

  • Mfr # 2810296

  • Zoro # G622603921


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Mounting Location - Air Deflector
Attaches to the Hood
Profile Style
Medium Profile
Mounting Type
Raised Mount
Wrap-Around
No
Hood or Fender Protector
Hood Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810296
Zoro #
G622603921
UPC #
-
Country of Origin
United States

Details

Mounting Location - Air Deflector
Attaches to the Hood
Profile Style
Medium Profile
Mounting Type
Raised Mount
Wrap-Around
No
Hood or Fender Protector
Hood Only
Installation Type
Fasteners
Drilling Required
No
Material
Acrylic
Color
Smoke

Description

Medium Profile; Smoke; Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.