Zoro Homepage

HOOD PROTECTOR

  • Mfr # 2810917

  • Zoro # G922603829


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Wrap-Around
No
Material
Acrylic
Hood or Fender Protector
Hood Only
Profile Style
Medium Profile
Installation Type
3M Tape And Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810917
Zoro #
G922603829
UPC #
-
Country of Origin
United States

Details

Wrap-Around
No
Material
Acrylic
Hood or Fender Protector
Hood Only
Profile Style
Medium Profile
Installation Type
3M Tape And Fasteners
Drilling Required
No
Color
Smoke
Mounting Type
Raised Mount
Mounting Location - Air Deflector
Attaches to the Hood

Description

Medium Profile; Smoke; Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.