HOOD PROTECTOR
Mfr # 2815881
Zoro # G922603843
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Mounting Location - Air Deflector
Attaches to the Hood
Hood or Fender Protector
Hood & Fender
Color
Smoke
Mounting Type
Raised Mount
Drilling Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2815881
Zoro #
G922603843
UPC #
-
Country of Origin
United States
Details
Mounting Location - Air Deflector
Attaches to the Hood
Hood or Fender Protector
Hood & Fender
Color
Smoke
Mounting Type
Raised Mount
Drilling Required
No
Material
Acrylic
Profile Style
High Profile
Installation Type
Fasteners
Wrap-Around
Yes
Description
High Profile; Smoke; Acrylic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.