HOOD PROTECTOR
Mfr # 2820163
Zoro # G122603810
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Profile Style
Low Profile
Mounting Type
Flush Mount
Material
Thermoplastic Olefin (TPO)
Mounting Location - Air Deflector
Attaches to the Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2820163
Zoro #
G122603810
UPC #
-
Country of Origin
United States
Details
Color
Black
Profile Style
Low Profile
Mounting Type
Flush Mount
Material
Thermoplastic Olefin (TPO)
Mounting Location - Air Deflector
Attaches to the Hood
Hood or Fender Protector
Hood Only
Wrap-Around
No
Finish - Air Deflector
Textured Matte
Installation Type
3M Tape
Drilling Required
No
Description
Low Profile; Black; Thermoplastic Olefin (TPO); Integrated Built-In LED Lightbar; No Drill Installation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.