Zoro Homepage

HOOD PROTECTOR

  • Mfr # 2820196

  • Zoro # G022603927


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Wrap-Around
No
Color
Black
Mounting Location - Air Deflector
Attaches to the Hood
Finish - Air Deflector
Textured Matte
Mounting Type
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2820196
Zoro #
G022603927
UPC #
-
Country of Origin
United States

Details

Wrap-Around
No
Color
Black
Mounting Location - Air Deflector
Attaches to the Hood
Finish - Air Deflector
Textured Matte
Mounting Type
Flush Mount
Profile Style
Low Profile
Drilling Required
No
Installation Type
3M Tape
Hood or Fender Protector
Hood Only
Material
Thermoplastic Olefin (TPO)

Description

Low Profile; Black; Thermoplastic Olefin (TPO); With 3M Adhesive Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.