Zoro Homepage

HOOD PROTECTOR

  • Mfr # 2842157

  • Zoro # G122603902


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Wrap-Around
No
Mounting Location - Air Deflector
Attaches to the Hood
Installation Type
3M Tape
Drilling Required
No
Hood or Fender Protector
Hood Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2842157
Zoro #
G122603902
UPC #
-
Country of Origin
United States

Details

Wrap-Around
No
Mounting Location - Air Deflector
Attaches to the Hood
Installation Type
3M Tape
Drilling Required
No
Hood or Fender Protector
Hood Only
Mounting Type
Flush Mount
Color
Smoke
Profile Style
Low Profile
Material
Acrylic

Description

Low Profile; Smoke; Acrylic; With 3M Adhesive Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.