HOOD PROTECTOR
Mfr # 2842190
Zoro # G222603833
product price: $93.55
/ea
Free Shipping & Returns
Key Features
Mounting Location - Air Deflector
Attaches to the Hood
Profile Style
Low Profile
Drilling Required
No
Color
Smoke
Wrap-Around
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2842190
Zoro #
G222603833
UPC #
-
Country of Origin
United States
Details
Mounting Location - Air Deflector
Attaches to the Hood
Profile Style
Low Profile
Drilling Required
No
Color
Smoke
Wrap-Around
No
Mounting Type
Flush Mount
Installation Type
3M Tape
Hood or Fender Protector
Hood Only
Material
Acrylic
Description
Low Profile; Smoke; Acrylic; With 3M Adhesive Tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.