Zoro Homepage

RAINGUARDS, 4PK

  • Mfr # 2857017

  • Zoro # G122603858


product price: $93.45
/pk 4, $23.36/ea
Free Shipping & Returns

Key Features

Style
Low Profile
Installation Type
Tape-On
Mounting Location - Air Deflector
Outside Channel
Color
Black
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857017
Zoro #
G122603858
UPC #
-
Country of Origin
United States

Details

Style
Low Profile
Installation Type
Tape-On
Mounting Location - Air Deflector
Outside Channel
Color
Black
Material
Acrylic
Finish - Air Deflector
Matte

Description

Low Profile; Tape-On; Matte Black; Acrylic; Set Of 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.