Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam, 3 7/8 in H, 96 in W, 2 1/2 in D, Orange

  • Mfr # IBX39096

  • Zoro # G7175567


product price: $60.29
/ea
Item requires special delivery charges. A $28.75 per item surcharge will be applied.

Key Features

Beam Gauge
16 ga
Load Capacity
5210 lb.
Overall Height
3 7/8 in
Overall Width
96 in
Overall Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBX39096
Zoro #
G7175567
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 7/8 in
Overall Width
96 in
Overall Depth
2 1/2 in
Beam Step Height
1 1/2 in
Beam Height
3 15/16 in
Beam Step Depth
3/4 in
Width
96"
Height
3.9"

Details

Item
Beam
Beam Gauge
16 ga
Load Capacity
5210 lb.
Color
Orange
Pallet Rack Style
Roll Formed
Pallet Rack Beam Style
Step Beam
Pallet Rack Item
Beam
Standards
RMI
Material
Steel
Pallet Rack Construction
Teardrop
Finish
Polyurethane
Includes
Bowlock Safety Clip
Pallet Rack Metal Forming Type
Roll Formed
Beam Style
Step
Pallet Rack Connection Type
Teardrop

Description

Beam, 16 ga, Beam Height 3 15/16 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 3 7/8 in, Overall Width 96 in, 5,210 lb Load Capacity, Steel, Polyurethane, Orange, Bowlock Safety Clip, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.