Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam, 5 1/2 in H, 144 in W, 2 1/2 in D, Orange

  • Mfr # IBN55144

  • Zoro # G2006020


product price: $250.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Beam Gauge
14 ga
Pallet Rack Item
Beam
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Load Capacity
5680 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBN55144
Zoro #
G2006020
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Width
144 in
Overall Depth
2 1/2 in
Beam Step Height
1 1/2 in
Beam Step Depth
3/4 in
Beam Height
5 1/2 in
Height
5-1/2"
Width
144"

Details

Beam Gauge
14 ga
Pallet Rack Item
Beam
Item
Beam
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Load Capacity
5680 lb.
Color
Orange
Finish
Polyurethane
Standards
RMI
Pallet Rack Beam Style
Step Beam
Material
Steel
Includes
Bowlock Safety Clip
Beam Style
Step
Pallet Rack Metal Forming Type
Roll Formed
Pallet Rack Connection Type
Teardrop

Description

Beam, 14 ga, Beam Height 5 1/2 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 5 1/2 in, Overall Width 144 in, 5,680 lb Load Capacity, Steel, Polyurethane, Orange, Bowlock Safety Clip, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.