Beam Tie 36"L x 3-3/16"W x 36"D x 1-1/2"H, Gray
Mfr # A1036G
Zoro # G3496967
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
Key Features
Material
Steel
Overall Height
1 5/8 in
Overall Depth
36 in
Overall Width
3 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1036G
Zoro #
G3496967
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 5/8 in
Overall Depth
36 in
Overall Width
3 in
Depth
3-3/16"
Width
3-3/16"
Height
1-1/2"
Length
36 in
Details
Material
Steel
Finish
Galvanized
Color
Gray
Standards
RMI
For Use With
Step Beams
Item
Cross Bar
Includes
teck screwed to the beams
Pallet Rack Construction
Teardrop
Pallet Rack Accessory Item
Cross Bar
Description
Cross Bar, Overall Depth 36 in, Overall Height 1 5/8 in, Overall Width 3 in, Steel, Gray, Galvanized, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.