Cross Bar, Teardrop, 1 5/8 in H, 3 in W, 48 in D, Gray
Mfr # A1048G
Zoro # G9724933
product price: $16.49
/eaKey Features
Pallet Rack Construction
Teardrop
Overall Height
1 5/8 in
Overall Width
3 in
Color
Gray
Standards
RMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1048G
Zoro #
G9724933
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 5/8 in
Overall Width
3 in
Overall Depth
48 in
Height
7 ft.
Depth
48"
Details
Pallet Rack Construction
Teardrop
Color
Gray
Item
Cross Bar
Standards
RMI
Pallet Rack Accessory Item
Cross Bar
Material
Steel
Finish
Galvanized
Includes
teck screwed to the beams
Load Capacity
5.88 lb.
For Use With
Step Beams
Description
Cross Bar, Overall Depth 48 in, Overall Height 1 5/8 in, Overall Width 3 in, Steel, Gray, Galvanized, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.