Zoro Homepage

Decking Galvanized Wire 52" x 36", 3250 lb. Capacity

  • Mfr # 3652A3

  • Zoro # G8704936


product price: $47.69
/ea

Key Features

Finish
Galvanized
Load Capacity
3,250 lb
Material
Steel
Overall Depth
36 in
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3652A3
Zoro #
G8704936
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
1 1/2 in
Overall Width
52 in
Depth
36"
Hole Size
4 in x 2 in
Width
52"
Thickness
1 1/2 in

Details

Finish
Galvanized
Load Capacity
3,250 lb
Material
Steel
Item
Pallet Rack Decking
Gauge
6 ga
Decking Edge
Waterfall
Item - Decking
Pallet Rack Decking
Wire Decking Style
Standard
Standards
RMI
Color
Silver
Finish - Shelving and Racks
Galvanized
Decking Material
Steel Wire
Shelving Gauge
6
For Use With
Wireway Husky, Steel King and Interlake Pallet Racks

Description

Pallet Rack Decking, Overall Depth 36 in, Overall Height 1 1/2 in, Overall Width 52 in, Thickness 1 1/2 in, 6 ga, 3,250 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Galvanized, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.