Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decking Galvanized Wire 52" x 42", 2610 lb. Capacity

  • Mfr # 4252A3

  • Zoro # G8704963


product price: $78.65
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Finish
Galvanized
Load Capacity
2,610 lb
Material
Steel
Overall Depth
42 in
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4252A3
Zoro #
G8704963
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
42 in
Overall Height
1 1/2 in
Overall Width
52 in
Width
52"
Hole Size
4 in x 2 in
Thickness
1 1/2 in
Depth
42"

Details

Finish
Galvanized
Load Capacity
2,610 lb
Material
Steel
Item
Pallet Rack Decking
Gauge
6 ga
Decking Edge
Waterfall
Shelving Gauge
6
Standards
RMI
For Use With
Wireway Husky, Steel King and Interlake Pallet Racks
Color
Silver
Wire Decking Style
Standard
Decking Material
Steel Wire
Item - Decking
Pallet Rack Decking
Finish - Shelving and Racks
Galvanized

Description

Pallet Rack Decking, Overall Depth 42 in, Overall Height 1 1/2 in, Overall Width 52 in, Thickness 1 1/2 in, 6 ga, 2,610 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Galvanized, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.