Offset Mounting Clip, 6 x 1 in., Yellow
Mfr # RC0600
Zoro # G2284515
product price: $8.65
/eaSold in multiples of 2 for $17.30
Key Features
Pallet Rack Accessory Item
Aisle Guard Offset Mounting Clip
Overall Depth
6 in
Overall Height
1 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RC0600
Zoro #
G2284515
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Depth
6 in
Overall Height
1 in
Details
Pallet Rack Accessory Item
Aisle Guard Offset Mounting Clip
Color
Black
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
For Use With
Mfr. No. RGW0803, RGW0804, RGW0805, RGW0904, RGW1004, RGW1005, RGW1204, RGW1205
Standards
AWS
Item
Aisle Guard Offset Mounting Clip
Includes
attached to the pallet rack protector to attach to the upright
Duty Rating
Heavy-Duty
Includes Hardware
Yes
Description
Aisle Guard Offset Mounting Clip, attached to the pallet rack protector to attach to the upright, Includes Hardware Yes, Overall Depth 6 in, Overall Height 1 in, Overall Width 6 in, Heavy-Duty Duty Rating, Black, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.