Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 99 in W, 42 in D, Green/Orange

  • Mfr # 184214439096DA

  • Zoro # G9880814


product price:  $643.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
12 ft
Number of Shelves
2
Usable Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184214439096DA
Zoro #
G9880814
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Overall Width
99 in
Overall Depth
42 in
Usable Width
8 ft
Beam Step Height
1 1/2 in
Beam Height
3 15/16 in
Beam Step Depth
3/4 in
Footplate Width
4 1/4 in
Footplate Depth
4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
5,047 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Add-On Unit
Includes
(4) Beams, (4) Wire Decks, Upright
Finish
Polyurethane (Rack); Galvanized (Deck)
Load Capacity
21,450 lb @ 36 in Vertical Beam Spacing
Upright Gauge
14 ga
Footplates
4 in x 4 1/4 in
Beam Gauge
16 ga
Material
Steel
Pallet Rack Item
Add-On Unit
Pallet Rack Beam Style
Step Beam
Standards
RMI
Number of Levels
2
Metal Forming Type
Roll Formed
Pallet Rack Configuration
Add-On
Connection Type
Teardrop
Beam Style
Step Beam
Load Capacity per Shelf
5,210 lb
Upright Load Capacity @ 36 in
21,450 lb
Includes Decking
Yes
Whole Unit Load Capacity
10,094 lb

Description

Pallet Rack Add-On Unit, Beam Height 3 15/16 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 12 ft, Overall Width 99 in, Load Capacity per Shelf 5,210 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.