Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 16 ft H, 123 in W, 42 in D, Green/Orange
Mfr # 244219243120A
Zoro # G3787773
product price:Â $483.99
/eaKey Features
Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
16 ft
Overall Depth
42 in
Number of Shelves
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244219243120A
Zoro #
G3787773
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
16 ft
Overall Width
123 in
Overall Depth
42 in
Usable Width
10 ft
Beam Height
4 3/8 in
Beam Step Depth
3/4 in
Beam Step Height
1 1/2 in
Footplate Depth
4 in
Footplate Width
4 1/4 in
Description
Pallet Rack Add-On Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 16 ft, Overall Width 123 in, Load Capacity per Shelf 4,190 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 29,410 lb, No, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 10 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.