Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Husky Rack & Wire Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 36 in D 21E930

Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 36 in D (Discontinued)

  • Mfr # 21E930
  • Zoro # G2611259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21E930
Zoro #
G2611259
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
99 in
Overall Depth
36 in
Usable Width
8 ft
Beam Step Depth
3/4 in
Beam Step Height
1 1/2 in
Beam Height
4 3/8 in
Footplate Depth
4 in
Footplate Width
4 1/4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
6,111 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Add-On Unit
Includes
(1) Upright, (4) Beams, (4) Wire Decks
Upright Gauge
14 ga
Beam Gauge
16 ga
Load Capacity
19,380 lb @ 36 in Vertical Beam Spacing
Standards
RMI
Pallet Rack Item
Add-On Unit
Material
Steel
Footplates
4 in x 41/4 in
Pallet Rack Beam Style
Step Beam
Finish
Polyurethane (Rack); Zinc-Plated (Deck)
Whole Unit Load Capacity
12,222 lb
Metal Forming Type
Roll Formed
Connection Type
Teardrop
Beam Style
Step Beam
Upright Load Capacity @ 36 in
21,450 lb
Includes Decking
Yes
Number of Levels
2
Load Capacity per Shelf
6,111 lb
Pallet Rack Configuration
Add-On

Description

Pallet Rack Add-On Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 36 in, Overall Height 8 ft, Overall Width 99 in, Load Capacity per Shelf 6,111 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity 12,222 lb, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.