Pallet Rack Beam 144"Lx2-1/2"Wx6"H, Orange
Mfr # IBH60144
Zoro # G3018550
product price: $113.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
6 in
Overall Depth
2 1/2 in
Overall Width
144 in
Finish
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBH60144
Zoro #
G3018550
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Depth
2 1/2 in
Overall Width
144 in
Beam Step Depth
3/4 in
Depth
2-1/2"
Beam Step Height
1 1/2 in
Width
2-1/2"
Beam Height
6 in
Length
144 in
Details
Material
Steel
Finish
Polyurethane
Color
Orange
Standards
RMI
Item
Beam
Pallet Rack Construction
Teardrop
Pallet Rack Beam Style
Step Beam
Load Capacity
8,300 lb
Beam Gauge
13 ga
Pallet Rack Style
Roll Formed
Pallet Rack Item
Beam
Includes
Bowlock Safety Clip
Beam Style
Step
Pallet Rack Connection Type
Teardrop
Pallet Rack Metal Forming Type
Roll Formed
Description
Beam, 13 ga, Beam Height 6 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 6 in, Overall Width 144 in, 8,300 lb Load Capacity, Steel, Polyurethane, Orange, Bowlock Safety Clip, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.