Zoro Homepage

Pallet Rack Decking, 1 1/2 in H, 52 in W, 48 in D, Silver

  • Mfr # 4852A4

  • Zoro # G300404215


product price: $68.39
/ea

Key Features

Finish
Galvanized
Load Capacity
2,630 lb
Material
Steel
Overall Depth
48 in
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4852A4
Zoro #
G300404215
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Height
1 1/2 in
Overall Width
52 in

Details

Finish
Galvanized
Load Capacity
2,630 lb
Material
Steel
Item
Pallet Rack Decking
Gauge
6 ga
Decking Edge
Waterfall
Standards
RMI
Color
Silver
Wire Decking Style
Standard

Description

Pallet Rack Decking, Overall Depth 48 in, Overall Height 1 1/2 in, Overall Width 52 in, 6 ga, 2,630 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Galvanized, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.