Zoro Homepage

Pallet Rack Protector, 120W x 48In H

  • Mfr # RGW1004

  • Zoro # G3496921


product price: $226.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pallet Rack Accessory Item
Aisle Guard
Overall Depth
1 in
Color
Gray
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGW1004
Zoro #
G3496921
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
120 in
Overall Depth
1 in
Overall Height
48 in

Details

Pallet Rack Accessory Item
Aisle Guard
Color
Gray
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Includes
attaches to the back of the upright
Standards
AWS
For Use With
Mounting Clips Mfr. No. RC0000, RC0400 and RC0600 / 4 Mounting Clips Required Per Panel
Item
Aisle Guard
Duty Rating
Heavy-Duty
Number of Panels
1
Gauge
8 ga
Includes Hardware
No

Description

Aisle Guard, Number of Panels 1, attaches to the back of the upright, Includes Hardware No, Overall Depth 1 in, Overall Height 48 in, Overall Width 120 in, 8 ga, Heavy-Duty Duty Rating, Gray, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.