Pallet Rack Protector, 120W x 60In H
Mfr # RGW1005
Zoro # G3496897
product price: $256.99
/eaKey Features
Pallet Rack Accessory Item
Aisle Guard
Overall Depth
1 in
Color
Gray
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGW1005
Zoro #
G3496897
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
120 in
Overall Depth
1 in
Overall Height
60 in
Details
Pallet Rack Accessory Item
Aisle Guard
Color
Gray
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
For Use With
Mounting Clips Mfr. No. RC0000, RC0400 and RC0600 / 4 Mounting Clips Required Per Panel
Includes
attaches to the back of the upright
Item
Aisle Guard
Standards
AWS
Number of Panels
1
Gauge
8 ga
Duty Rating
Heavy-Duty
Includes Hardware
No
Description
Aisle Guard, Number of Panels 1, attaches to the back of the upright, Includes Hardware No, Overall Depth 1 in, Overall Height 60 in, Overall Width 120 in, 8 ga, Heavy-Duty Duty Rating, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.