Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Rack Protector, 4-5/8Wx3Lx12In H

  • Mfr # I5712-P

  • Zoro # G8646994


product price: $66.95
/ea

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
12"
Overall Height
12 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I5712-P
Zoro #
G8646994
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12"
Overall Height
12 in
Overall Width
8 in
Overall Depth
6 in
Usable Opening Depth
2 1/2 in
Usable Opening Width
4 1/4 in
Wall Thickness
9 ga
Base Depth
5 1/2 in
Base Width
8 1/2 in
Opening Depth
4 in
Opening Width
4 1/4 in

Details

Item
Upright Post Protector
Material
Steel
Finish
Powder Coat
Color
Yellow
Pallet Rack and Door Track Guard Item
Pallet Rack Guard
Mounting
Floor
Standards
RMI

Description

Upright Post Protector, Mounting Location Floor, Bolt-On Mounting Type, Opening Depth 4 in, Opening Width 4 5/8 in, Overall Depth 6 in, Overall Height 12 in, Overall Width 8 in, Yellow, Powder Coated, Steel, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.