Pallet Rack Protector, 96W x 48In H
Mfr # RGW0804
Zoro # G3496949
product price: $239.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Pallet Rack Accessory Item
Aisle Guard
Overall Depth
1 in
Color
Gray
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGW0804
Zoro #
G3496949
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Depth
1 in
Overall Height
48 in
Details
Pallet Rack Accessory Item
Aisle Guard
Color
Gray
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Includes
attaches to the back of the upright
For Use With
Mounting Clips Mfr. No. RC0000, RC0400 and RC0600 / 4 Mounting Clips Required Per Panel
Item
Aisle Guard
Standards
AWS
Gauge
8 ga
Includes Hardware
No
Duty Rating
Heavy-Duty
Number of Panels
1
Description
Aisle Guard, Number of Panels 1, attaches to the back of the upright, Includes Hardware No, Overall Depth 1 in, Overall Height 48 in, Overall Width 96 in, 8 ga, Heavy-Duty Duty Rating, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.