Pallet Rack Protector, 96W x 60In H
Mfr # RGW0805
Zoro # G3496906
product price: $225.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Pallet Rack Accessory Item
Aisle Guard
Overall Depth
1 in
Color
Gray
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGW0805
Zoro #
G3496906
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Depth
1 in
Overall Height
60 in
Details
Pallet Rack Accessory Item
Aisle Guard
Color
Gray
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Standards
AWS
Item
Aisle Guard
For Use With
Mounting Clips Mfr. No. RC0000, RC0400 and RC0600 / 4 Mounting Clips Required Per Panel
Includes
attaches to the back of the upright
Number of Panels
1
Includes Hardware
No
Gauge
8 ga
Duty Rating
Heavy-Duty
Description
Aisle Guard, Number of Panels 1, attaches to the back of the upright, Includes Hardware No, Overall Depth 1 in, Overall Height 60 in, Overall Width 96 in, 8 ga, Heavy-Duty Duty Rating, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.