Pallet Rack Row Spacer, 12Lx3-1/4Wx1-5/8H
Mfr # I3512
Zoro # G2284521
product price: $9.89
/eaKey Features
Pallet Rack Accessory Item
Row Spacer
Overall Depth
3 1/4 in
Overall Height
1 5/8 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I3512
Zoro #
G2284521
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Depth
3 1/4 in
Overall Height
1 5/8 in
Details
Pallet Rack Accessory Item
Row Spacer
Color
Gray
Material
Steel
Finish
Galvanized
Pallet Rack Construction
Teardrop
For Use With
SD-CT
Item
Row Spacer
Standards
RMI
Includes
Hardware
Description
Row Spacer, Overall Depth 3 1/4 in, Overall Height 1 5/8 in, Overall Width 12 in, Steel, Gray, Galvanized, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.