Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H
Mfr # I3506
Zoro # G2284549
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Pallet Rack Accessory Item
Row Spacer
Overall Depth
3 1/4 in
Overall Height
1 5/8 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I3506
Zoro #
G2284549
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Depth
3 1/4 in
Overall Height
1 5/8 in
Details
Pallet Rack Accessory Item
Row Spacer
Color
Gray
Material
Steel
Finish
Galvanized
Pallet Rack Construction
Teardrop
Includes
Hardware
Item
Row Spacer
For Use With
Back to Back Uprights
Standards
RMI
Description
Row Spacer, Overall Depth 3 1/4 in, Overall Height 1 5/8 in, Overall Width 6 in, Steel, Gray, Galvanized, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.