Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 102 in W, 42 in D, Green/Orange

  • Mfr # 184212035096DS

  • Zoro # G9927592


product price:  $650.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
10 ft
Number of Shelves
2
Usable Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184212035096DS
Zoro #
G9927592
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
102 in
Overall Depth
42 in
Usable Width
8 ft
Beam Step Depth
3/4 in
Beam Step Height
1 1/2 in
Beam Height
3 1/2 in
Footplate Depth
4 in
Footplate Width
4 1/4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
4,044 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Starter Unit
Finish
Polyurethane (Rack); Galvanized (Deck)
Footplates
4 in x 4 1/4 in
Load Capacity
21,450 lb @ 36 in Vertical Beam Spacing
Material
Steel
Upright Gauge
14 ga
Includes
(2) Uprights, (4) Beams, (4) Wire Decks
Pallet Rack Item
Starter Unit
Pallet Rack Beam Style
Step Beam
Standards
RMI
Beam Gauge
16 ga
Beam Style
Step Beam
Upright Load Capacity @ 36 in
21,450 lb
Whole Unit Load Capacity
8,088 lb
Metal Forming Type
Roll Formed
Includes Decking
Yes
Number of Levels
2
Pallet Rack Configuration
Starter
Connection Type
Teardrop
Load Capacity per Shelf
4,190 lb

Description

Pallet Rack Starter Unit, Beam Height 3 1/2 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 10 ft, Overall Width 102 in, Load Capacity per Shelf 4,190 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.