Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 114 in W, 36 in D, Green/Orange

  • Mfr # 183612043108S

  • Zoro # G3808141


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
10 ft
Capacity per Shelf
5,000 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
183612043108S
Zoro #
G3808141
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
114 in
Overall Depth
36 in
Usable Width
9 ft
Beam Step Height
1 1/2 in
Beam Height
4 3/8 in
Beam Step Depth
3/4 in
Footplate Width
4 1/4 in
Footplate Depth
4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
5,000 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Starter Unit
Pallet Rack Item
Starter Unit
Footplates
4 in x 4 1/4 in
Finish
Polyurethane
Load Capacity
21,450 lb @ 36 in Vertical Beam Spacing
Upright Gauge
14 ga
Includes
(2) Uprights, (4) Beams
Holds
(2) Pallets
For Use With
Existing Pallet Racks
Standards
RMI
Pallet Rack Beam Style
Step Beam
Beam Gauge
16 ga
Material
Steel
Connection Type
Teardrop
Pallet Rack Configuration
Starter
Upright Load Capacity @ 36 in
21,450 lb
Includes Decking
No
Beam Style
Step Beam
Whole Unit Load Capacity
10,000 lb
Number of Levels
2
Metal Forming Type
Roll Formed
Load Capacity per Shelf
5,060 lb

Description

Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 36 in, Overall Height 10 ft, Overall Width 114 in, Load Capacity per Shelf 5,060 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, No, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 9 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products