Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 36 in D, Green/Orange

  • Mfr # 183612043120S

  • Zoro # G3808108


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
10 ft
Capacity per Shelf
4,062 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183612043120S
Zoro #
G3808108
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
126 in
Overall Depth
36 in
Usable Width
10 ft
Beam Height
4 3/8 in
Beam Step Height
1 1/2 in
Beam Step Depth
3/4 in
Footplate Width
4 1/4 in
Footplate Depth
4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
4,062 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Starter Unit
Includes
(2) Uprights, (4) Beams
Load Capacity
21,450 lb @ 36 in Vertical Beam Spacing
Beam Gauge
16 ga
Footplates
4 in x 4 1/4 in
Pallet Rack Beam Style
Step Beam
Upright Gauge
14 ga
Material
Steel
Holds
(2) Pallets
For Use With
Existing Pallet Racks
Finish
Polyurethane
Pallet Rack Item
Starter Unit
Standards
RMI
Beam Style
Step Beam
Upright Load Capacity @ 36 in
21,450 lb
Metal Forming Type
Roll Formed
Pallet Rack Configuration
Starter
Includes Decking
No
Whole Unit Load Capacity
8,124 lb
Number of Levels
2
Load Capacity per Shelf
4,190 lb
Connection Type
Teardrop

Description

Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 36 in, Overall Height 10 ft, Overall Width 126 in, Load Capacity per Shelf 4,190 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, No, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 10 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.