Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 12 ft H, 114 in W, 42 in D, Green/Orange

  • Mfr # 184214443108S

  • Zoro # G9880753


product price:  $600.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
12 ft
Number of Shelves
2
Usable Width
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184214443108S
Zoro #
G9880753
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Overall Width
114 in
Overall Depth
42 in
Usable Width
9 ft
Beam Height
4 3/8 in
Beam Step Height
1 1/2 in
Beam Step Depth
3/4 in
Footplate Width
4 1/4 in
Footplate Depth
4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
5,000 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Starter Unit
Upright Gauge
14 ga
Finish
Polyurethane
Pallet Rack Beam Style
Step Beam
Standards
RMI
Beam Gauge
16 ga
Pallet Rack Item
Starter Unit
Footplates
4 in x 4 1/4 in
Load Capacity
21,450 lb @ 36 in Vertical Beam Spacing
Includes
(2) Uprights, (4) Beams
Material
Steel
Pallet Rack Configuration
Starter
Connection Type
Teardrop
Metal Forming Type
Roll Formed
Load Capacity per Shelf
5,060 lb
Whole Unit Load Capacity
10,000 lb
Upright Load Capacity @ 36 in
21,450 lb
Includes Decking
No
Beam Style
Step Beam
Number of Levels
2

Description

Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 12 ft, Overall Width 114 in, Load Capacity per Shelf 5,060 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, No, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 9 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.