Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 16 ft H, 114 in W, 42 in D, Green/Orange

  • Mfr # 244219243108DS
  • Zoro # G3787721
product price: 
$
926.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
16 ft
Overall Depth
42 in
Number of Shelves
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
244219243108DS
Zoro #
G3787721
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 ft
Overall Width
114 in
Overall Depth
42 in
Usable Width
9 ft
Beam Step Height
1 1/2 in
Beam Height
4 3/8 in
Beam Step Depth
3/4 in
Footplate Width
4 1/4 in
Footplate Depth
4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
5,000 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Starter Unit
Beam Gauge
16 ga
Finish
Polyurethane (Rack); Galvanized (Deck)
Pallet Rack Beam Style
Step Beam
Footplates
4 in x 4 1/4 in
Includes
(2) Uprights, (4) Beams, (4) Wire Decks
Load Capacity
29,410 lb @ 36 in Vertical Beam Spacing
Upright Gauge
14 ga
Material
Steel
Pallet Rack Item
Starter Unit
Standards
RMI
Number of Levels
2
Metal Forming Type
Roll Formed
Connection Type
Teardrop
Upright Load Capacity @ 36 in
29,410 lb
Beam Style
Step Beam
Includes Decking
Yes
Pallet Rack Configuration
Starter
Load Capacity per Shelf
5,060 lb
Shell Material
Steel
Wire Color
Green/Orange

Description

Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 16 ft, Overall Width 114 in, Load Capacity per Shelf 5,060 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 29,410 lb, Yes, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 9 ft, RMI, Green/Orange, Teardrop Connection Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.