Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 126 in W, 36 in D, Green/Orange

  • Mfr # 183609643120DS

  • Zoro # G9927635


product price:  $794.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
8 ft
Capacity per Shelf
4,062 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183609643120DS
Zoro #
G9927635
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
126 in
Overall Depth
36 in
Usable Width
10 ft
Beam Height
4 3/8 in
Beam Step Height
1 1/2 in
Beam Step Depth
3/4 in
Footplate Depth
4 in
Footplate Width
4 1/4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
4,062 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Starter Unit
Pallet Rack Beam Style
Step Beam
Includes
(2) Uprights, (4) Beams, (4) Wire Decks
Footplates
4 in x 4 1/4 in
Upright Gauge
14 ga
Beam Gauge
16 ga
Pallet Rack Item
Starter Unit
Material
Steel
Finish
Polyurethane (Rack); Galvanized (Deck)
Standards
RMI
Load Capacity
21,450 lb @ 36 in Vertical Beam Spacing
Includes Decking
Yes
Upright Load Capacity @ 36 in
21,450 lb
Whole Unit Load Capacity
8,124 lb
Load Capacity per Shelf
4,190 lb
Metal Forming Type
Roll Formed
Pallet Rack Configuration
Starter
Number of Levels
2
Connection Type
Teardrop
Beam Style
Step Beam

Description

Pallet Rack Starter Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 36 in, Overall Height 8 ft, Overall Width 126 in, Load Capacity per Shelf 4,190 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity Not Applicable, Usable Width 10 ft, RMI, Green/Orange, Teardrop Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.