Post Line
Mfr # V5508
Zoro # G908677301
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
8 ft
Finish
Powder-Coated
Includes
(2) Anchor Bolts, (2) Shims
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V5508
Zoro #
G908677301
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 ft
Post Width
2 1/2 in
Post Depth
2 1/2 in
Details
Item
Post Line
Material
Steel
Finish
Powder-Coated
Includes
(2) Anchor Bolts, (2) Shims
Color
Black
Product Type
Line Post
Includes Mounting Hardware
Yes
Mounting Hardware Included
(2) Anchor Bolts, (2) Shims
Post Style
Line
Description
Product Type Line Post, Powder-Coated, Overall Height 8 ft, Post Depth 2 1/2 in, Post Width 2 1/2 in, Mounting Hardware Included (2) Anchor Bolts, (2) Shims, Black, Steel, Includes (2) Anchor Bolts, (2) Shims, Includes Mounting Hardware Yes, Compatible Brand and Series Welded Wire Security Partitions, Mounting Hole Diameter 5/8 in, Number of Mounting Holes 2, Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.