Zoro Homepage

Post Line

  • Mfr # V5510

  • Zoro # G608677182


product price: $138.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
10 ft
Finish
Powder-Coated
Includes
(2) Anchor Bolts, (2) Shims
Post Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5510
Zoro #
G608677182
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Post Width
2 1/2 in
Post Depth
2 1/2 in

Details

Item
Post Line
Material
Steel
Finish
Powder-Coated
Includes
(2) Anchor Bolts, (2) Shims
Color
Black
Post Style
Line
Mounting Hardware Included
(2) Anchor Bolts, (2) Shims
Product Type
Line Post
Includes Mounting Hardware
Yes

Description

Product Type Line Post, Powder-Coated, Overall Height 10 ft, Post Depth 2 1/2 in, Post Width 2 1/2 in, Mounting Hardware Included (2) Anchor Bolts, (2) Shims, Black, Steel, Includes (2) Anchor Bolts, (2) Shims, Includes Mounting Hardware Yes, Compatible Brand and Series Welded Wire Security Partitions, Mounting Hole Diameter 5/8 in, Number of Mounting Holes 2, Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.